Motion
WSTU-SCAG-107

DODGE
WSTU-SCAG-107

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing
MI ITEM #15606843
MFR #WSTU-SCAG-107
Price$290.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCAG-107

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing
MI ITEM #15606843
MFR #WSTU-SCAG-107

Mfr description
145590 WSTU-SCAG-107
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.97/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Weight
    3.8 lbs

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)