Specifications
Dimensions
- Weight29 lbs
Details
- Housing Type4-Bolt Pillow Block
- Manufacturer Catalog NumberP4B-EXL-207R-DRY
- Measurement StandardImperial
- Mounting4-Bolt Pillow Block
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4.0
- Product TypePillow Block Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)