Specifications
Dimensions
- Weight25.8 lbs
Details
- Manufacturer Catalog NumberP2B-EXL-203RE-DRY
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2.0
- Product TypePillow Block Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)