Motion
P4B-EXL-400LE-HT

DODGE
P4B-EXL-400LE-HT

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 4-Bolt Pillow Block Mount, Expansion Bearing (Floating)
Mi Item #15606859
MFR #P4B-EXL-400LE-HT
Price$4,510.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-EXL-400LE-HT

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 4-Bolt Pillow Block Mount, Expansion Bearing (Floating)
Mi Item #15606859
MFR #P4B-EXL-400LE-HT

Mfr description
145317 P4B-EXL-400LE-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,510.68/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Inside Diameter
    4.0000 in
  • Shaft Diameter
    4.0000 in
  • Weight
    109 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Component Type
    Complete Assembly
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    4-Bolt Pillow Block
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    145317
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    EXL
  • Suitable For High Temp App
    Yes
  • Type
    4-Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)