Motion
P2B-SC-25M-DRY

DODGE
P2B-SC-25M-DRY

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount
Mi Item #15606868
MFR #P2B-SC-25M-DRY
Price$176.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SC-25M-DRY

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount
Mi Item #15606868
MFR #P2B-SC-25M-DRY

Mfr description
145882 P2B-SC-25M-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.02/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in | 25 mm
  • Inside Diameter
    0.9840 in, 25 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Weight
    1.6 lbs

Details

  • Component Type
    Complete Assembly
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B-SC-25M-DRY
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    SC
  • Type
    Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)