Motion
TB-SC-102-HT

DODGE
TB-SC-102-HT

Pillow Block Ball Bearing Unit - 1.1250 in Bore, Tapped Base Mount, Set Screw Locking
MI ITEM #15606878
MFR #TB-SC-102-HT
Price$229.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SC-102-HT

Pillow Block Ball Bearing Unit - 1.1250 in Bore, Tapped Base Mount, Set Screw Locking
MI ITEM #15606878
MFR #TB-SC-102-HT

Mfr description
145323 TB-SC-102-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.68/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Inside Diameter
    1.1250 in
  • Shaft Diameter
    1.1250 in
  • Weight
    2.68 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bearing Type
    Set Screw Locking
  • Compatible Frame Type
    TB
  • Component Type
    Complete Assembly
  • Grease Type
    High Temperature
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    High Temperature Grease
  • Lubrication Type
    High Temperature Grease
  • Manufacturer Catalog Number
    TB-SC-102-HT
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    SC
  • Shaft Attachment
    Set Screw
  • Suitable For High Temp App
    Yes
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Set Screw Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)