Motion
P2B-SCM-200-DRY

DODGE
P2B-SCM-200-DRY

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Medium Duty
Mi Item #15606881
MFR #P2B-SCM-200-DRY
Price$411.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCM-200-DRY

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Medium Duty
Mi Item #15606881
MFR #P2B-SCM-200-DRY

Mfr description
145346 P2B-SCM-200-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.02/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    7.54 lbs

Details

  • Bearing Type
    Ball
  • Duty Type
    Medium Duty
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Manufacturer Catalog Number
    145346
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    SCM
  • Type
    Pillow Block
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)