Motion
DGC 1.5 FLEX-FLEX RSB COMPLETE 1015G20

DODGE
DGC 1.5 FLEX-FLEX RSB COMPLETE 1015G20

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: RSB, Double Flex
Mi Item #15606919
MFR #DGC 1.5 FLEX-FLEX RSB COMPLETE 1015G20
Price$1,542.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 1.5 FLEX-FLEX RSB COMPLETE 1015G20

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: RSB, Double Flex
Mi Item #15606919
MFR #DGC 1.5 FLEX-FLEX RSB COMPLETE 1015G20

Mfr description
662123 DGC 1.5 FLEX-FLEX RSB COMPLETE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,542.40/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Weight
    19 lbs

Details

  • Bore Type
    RSB
  • Compatible Part Number
    1015G20
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    FLEX-FLEX
  • Coupling Type
    Gear Coupling
  • Design Features
    FLEX-FLEX, RSB
  • Flex Type
    Double Flex
  • Manufacturer Catalog Number
    662123
  • Product Type
    Gear Coupling Hubs
  • Series
    DGC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)