1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
DODGE MTA SIZE 5, 21:1, 280 C-FACE, CEM4103T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
MTA SIZE 5, 21:1, 280 C-FACE, CEM4103T
MTA SIZE 5, 21:1, 280 C-FACE, CEM4103T
Mi Item #
15606942
MFR #
MTA SIZE 5, 21:1, 280 C-FACE, CEM4103T
Mfr description
M5H21T28C2518-12-C MTA SIZE 5, 21:1,
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Details
Product Type
Speed Reducer Torque Arms
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items