Motion
TB-DL-45M

DODGE
TB-DL-45M

Pillow Block Ball Bearing Unit - 45 mm Bore, Tapped Base Mount, Concentric Collar Locking
MI ITEM #15607009
MFR #TB-DL-45M
Price$474.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DL-45M

Pillow Block Ball Bearing Unit - 45 mm Bore, Tapped Base Mount, Concentric Collar Locking
MI ITEM #15607009
MFR #TB-DL-45M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$474.65/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7717 in | 45 mm
  • Inside Diameter
    1.7717 in, 45 mm
  • Shaft Diameter
    1.7717 in, 45 mm
  • Weight
    6 lbs

Details

  • Bearing Type
    D-Lok Concentric Clamp Collar
  • Component Type
    Complete Assembly
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    D-Lok Concentric Clamp Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Clamp Collar
  • Manufacturer Catalog Number
    145843
  • Measurement Standard
    Metric
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    D-LOK
  • Shaft Attachment
    Concentric Locking Collar
  • Type
    Concentric Locking Collar
  • Type Of Bearing
    D-Lok Concentric Clamp Collar

Overview

Mfr description
145843 TB-DL-45M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought