Motion
P2B-DLMAH-40M

DODGE
P2B-DLMAH-40M

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking
MI ITEM #15607015
MFR #P2B-DLMAH-40M
Price$462.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLMAH-40M

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking
MI ITEM #15607015
MFR #P2B-DLMAH-40M

Mfr description
075029 P2B-DLMAH-40M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.66/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5748 in | 40 mm
  • Inside Diameter
    1.5748 in, 40 mm
  • Shaft Diameter
    1.5748 in, 40 mm
  • Weight
    7.23 lbs

Details

  • Bearing Type
    D-Lok Concentric Clamp Collar
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    D-Lok Concentric Clamp Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Clamp Collar
  • Manufacturer Catalog Number
    075029
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Series
    D-LOK
  • Shaft Attachment
    Concentric Locking Collar
  • Type
    Standard Concentric Locking Collar
  • Type Of Bearing
    D-Lok Concentric Clamp Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)