Motion
P2B-GTAH-110

DODGE
P2B-GTAH-110

Pillow Block Ball Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking
Mi Item #15607018
MFR #P2B-GTAH-110
Price$402.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTAH-110

Pillow Block Ball Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking
Mi Item #15607018
MFR #P2B-GTAH-110

Mfr description
145337 P2B-GTAH-110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.08/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Bore Inside Diameter
    1.6250 in
  • Inside Diameter
    1.6250 in
  • Shaft Diameter
    1.6250 in
  • Weight
    3.32 lbs

Details

  • Bearing Type
    Grip-Tight Adapter
  • Component Type
    Complete Assembly
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Grip-Tight Adapter
  • Locking Device
    Adapter Mounted
  • Locking Type
    GRIP TIGHT Adapter
  • Manufacturer Catalog Number
    P2B-GTAH-110
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    Grip Tight
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Sleeve Mount
  • Type Of Bearing
    Grip-Tight Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)