Specifications
Dimensions
- Weight29.93 lbs
Details
- Manufacturer Catalog NumberP2B-GTMED-307
- Measurement StandardImperial
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)