Motion
23284KC3W33 BEARING

DODGE
23284KC3W33 BEARING

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Straight Bore, Open
Mi Item #15607023
MFR #23284KC3W33 BEARING
Price$324,388.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23284KC3W33 BEARING

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Straight Bore, Open
Mi Item #15607023
MFR #23284KC3W33 BEARING

Mfr description
081407 23284KC3W33 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324,388.24/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    272 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)