1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
30X63 ST DR XT50 1/2 PLAIN LAG
30X63 ST DR XT50 1/2 PLAIN LAG
MI ITEM #
15607029
MFR #
30X63 ST DR XT50 1/2 PLAIN LAG
Price
$15,125.18
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 30X63 ST DR XT50 1/2 PLAIN LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
30X63 ST DR XT50 1/2 PLAIN LAG
30X63 ST DR XT50 1/2 PLAIN LAG
MI ITEM #
15607029
MFR #
30X63 ST DR XT50 1/2 PLAIN LAG
Mfr description
293808 30X63 ST DR XT50 1/2 PLAIN LAG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15,125
.18
/each
Add to Cart
Specifications
Dimensions
Face
Width
63.0000 in
Pulley
Diameter
30.0000 in
Weight
1174 lbs
Details
Face Type
Straight
Hub Type
XT
Lagging Type
Plain
Pulley Type
Drum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items