Motion
36X63 ST DR XT60 1/2 PLAIN LAG

DODGE
36X63 ST DR XT60 1/2 PLAIN LAG

36X63 ST DR XT60 1/2 PLAIN LAG
Mi Item #15607031
MFR #36X63 ST DR XT60 1/2 PLAIN LAG
Price$21,860.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36X63 ST DR XT60 1/2 PLAIN LAG

36X63 ST DR XT60 1/2 PLAIN LAG
Mi Item #15607031
MFR #36X63 ST DR XT60 1/2 PLAIN LAG

Mfr description
293882 36X63 ST DR XT60 1/2 PLAIN LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,860.90/each

Specifications

Dimensions

  • Face Width  
    63.0000 in
  • Pulley Diameter  
    36.0000 in
  • Weight
    1506 lbs

Details

  • Face Type
    Straight
  • Hub Type
    XT
  • Lagging Type
    Plain
  • Pulley Type
    Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)