Motion
FOOD SAFE TIGEAR-2 23 QUILL 4:1

DODGE
FOOD SAFE TIGEAR-2 23 QUILL 4:1

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #15607055
MFR #FOOD SAFE TIGEAR-2 23 QUILL 4:1
Price$5,946.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 23 QUILL 4:1

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #15607055
MFR #FOOD SAFE TIGEAR-2 23 QUILL 4:1

Mfr description
SS23Q04H18BD104 FOOD SAFE TIGEAR-2 23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,946.93/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Ratio
    4:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)