Motion
FOOD SAFE TIGEAR-2 26 QUILL 30:1

DODGE
FOOD SAFE TIGEAR-2 26 QUILL 30:1

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #15607081
MFR #FOOD SAFE TIGEAR-2 26 QUILL 30:1
Price$5,964.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 26 QUILL 30:1

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #15607081
MFR #FOOD SAFE TIGEAR-2 26 QUILL 30:1

Mfr description
SS26Q30H56BD104 FOOD SAFE TIGEAR-2 26
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,964.95/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)