Motion
FOOD SAFE TIGEAR-2 23 QUILL 60:1

DODGE
FOOD SAFE TIGEAR-2 23 QUILL 60:1

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3125 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #15607088
MFR #FOOD SAFE TIGEAR-2 23 QUILL 60:1
Price$4,955.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 23 QUILL 60:1

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3125 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #15607088
MFR #FOOD SAFE TIGEAR-2 23 QUILL 60:1

Mfr description
SS23Q60H56BD104 FOOD SAFE TIGEAR-2 23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,955.78/each

Specifications

Dimensions

  • Center Distance
    2.3125 in
  • Ratio
    60:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)