Motion
17S05HHD

DODGE
17S05HHD

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
Mi Item #15607126
MFR #17S05HHD
Price$2,230.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17S05HHD

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
Mi Item #15607126
MFR #17S05HHD

Mfr description
17S05HHD 17S05H T2 RED W/ HARSH DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,230.74/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Bore Length
    5.4100 in;137.41 mm
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Maximum Output Torque
    440 in/lb;49.713 nm
  • Nominal Ratio
    5:1
  • Overhung Load
    1050 lbf;4670.633 N
  • Ratio
    5:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    26 lbs

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.6500 hp, Output 2.4500 hp
  • Horsepower Rating Normal Duty
    Input 2.6500 hp, Output 2.4500 hp
  • Housing Material
    Cast Iron
  • Input Type
    Separate
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    17S05HHD
  • Max Input Horsepower
    2.6500 hp
  • Output
    2.4500 hp;1.827 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    4670.633 N, 1050 lbf
  • Paint Type
    Standard
  • Series
    Tigear-2
  • Style
    Output Hollow Bore
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 5.4400 hp;Output 2.4500 hp
  • Torque Rating (in-lb)
    440 in-lbs;49.713 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)