Motion
17S07HHD

DODGE
17S07HHD

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
MI ITEM #15607128
MFR #17S07HHD
Price$1,985.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17S07HHD

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.7500 in Center Distance, Separate Input, 0.6250 in Input Size, Hollow Output
MI ITEM #15607128
MFR #17S07HHD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,985.46/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Bore Length
    5.4100 in;137.41 mm
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Maximum Output Torque
    584 in/lb;65.983 nm
  • Nominal Ratio
    7:1
  • Overhung Load
    1190 lbf;5293.384 N
  • Ratio
    7:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    26 lbs, 11.793 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.3700 hp, Output 2.1600 hp
  • Horsepower Rating Normal Duty
    Input 2.3700 hp, Output 2.1600 hp
  • Housing Material
    Cast Iron
  • Input Type
    Separate
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    17S07HHD
  • Max Input Horsepower
    2.3700 hp
  • Output
    2.1600 hp;1.611 kW
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    5293.384 N, 1190 lbf
  • Paint Type
    Standard
  • Series
    Tigear-2
  • Style
    Output Hollow Bore
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 4.9800 hp;Output 2.1600 hp
  • Torque Rating (in-lb)
    584 in-lbs;65.983 Nm

Overview

Mfr description
17S07HHD 17S07H T2 RED W/ HARSH DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought