1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
35Q50H18 TIGEAR-2 REDUCER 1-5/8" BORE
Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #
15607136
MFR #
35Q50H18 TIGEAR-2 REDUCER 1-5/8" BORE
Price
$6,899.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 35Q50H18 TIGEAR-2 REDUCER 1-5/8" BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
35Q50H18 TIGEAR-2 REDUCER 1-5/8" BORE
Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #
15607136
MFR #
35Q50H18 TIGEAR-2 REDUCER 1-5/8" BORE
Mfr description
35Q50H18BD110 35Q50H18 TIGEAR-2 REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,899
.59
/each
Add to Cart
Specifications
Dimensions
Center Distance
3.5000 in
Ratio
50:1
Details
Input Type
C-Face Quill
Output Type
Hollow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items