1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
40Q50H18 TIGEAR-2 REDUCER 1-3/4" BORE
Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #
15607138
MFR #
40Q50H18 TIGEAR-2 REDUCER 1-3/4" BORE
List Price
$10,416.51
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 40Q50H18 TIGEAR-2 REDUCER 1-3/4" BORE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
40Q50H18 TIGEAR-2 REDUCER 1-3/4" BORE
Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #
15607138
MFR #
40Q50H18 TIGEAR-2 REDUCER 1-3/4" BORE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10,416.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NP40Q50H18BD112 40Q50H18 TIGEAR-2
Specifications
Center Distance
4.0000 in
Ratio
50:1
Input Type
C-Face Quill
Output Type
Hollow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought