Motion
NP35Q50H18BD110

DODGE
NP35Q50H18BD110

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #15607140
MFR #NP35Q50H18BD110
Price$6,899.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NP35Q50H18BD110

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #15607140
MFR #NP35Q50H18BD110

Mfr description
NP35Q50H18BD110 35Q50H18 TIGEAR-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,899.59/each

Specifications

Dimensions

  • Bore Diameter
    1-5/8 in, 41.27 mm
  • Center Distance
    3.5000 in
  • Ratio
    50:1
  • Weight
    110 lbs, 49.895 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    NP35Q50H18BD110
  • Output Type
    Hollow
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)