Motion
17A40L56-VEM3538

DODGE
17A40L56-VEM3538

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, Solid Output, Left Hand Output
Mi Item #15607144
MFR #17A40L56-VEM3538
Price$3,504.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17A40L56-VEM3538

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, Solid Output, Left Hand Output
Mi Item #15607144
MFR #17A40L56-VEM3538

Mfr description
17A40L56-VEM3538 17A40L56-VEM3538
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,504.04/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    40:1

Details

  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)