Motion
20Q15H56-VEM3546

DODGE
20Q15H56-VEM3546

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #15607147
MFR #20Q15H56-VEM3546
Price$3,453.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q15H56-VEM3546

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #15607147
MFR #20Q15H56-VEM3546

Mfr description
20Q30H56-VM3542 20Q15H56-VEM3546
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,453.24/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)