Specifications
Dimensions
- Center Distance2.0000 in
- Ratio40:1
- Weight65 lbs, 29.48 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number20Q40L56-VM3538
- Output DirectionLeft Hand
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)