Motion
TIGEAR-2 REDUCER WITH MOTOR VBM3558T-D

DODGE
TIGEAR-2 REDUCER WITH MOTOR VBM3558T-D

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #15607155
MFR #TIGEAR-2 REDUCER WITH MOTOR VBM3558T-D
List Price$5,380.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VBM3558T-D

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #15607155
MFR #TIGEAR-2 REDUCER WITH MOTOR VBM3558T-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,380.90/each for your price

Overview

Mfr description
23A10L14VEBM3558TD TIGEAR-2 REDUCER

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    10:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought