Motion
20A05R14SB

DODGE
20A05R14SB

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #15607164
MFR #20A05R14SB
List Price$2,065.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20A05R14SB

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.0000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #15607164
MFR #20A05R14SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,065.25/each for your price

Overview

Mfr description
20A05R14SB TIGEAR-2 5:1 REDUCER W/

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    5:1
  • Max Input Horsepower
    3.8900 hp
  • Horsepower Rating Normal Duty
    Input 3.8900 hp, Output 3.6200 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    Output Solid Shaft
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    652 in/lb;73.666 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    20A05R14SB
  • Weight
    34 lbs
  • Horsepower
    Input 3.8900 hp, Output 3.6200 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    5:1
  • Output
    3.6200 hp;2.699 kW
  • Paint Type
    Standard
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    2.1100 in;53.59 mm
  • Torque Rating (in-lb)
    652 in-lbs;73.666 Nm
  • Thermal Horsepower Rating
    Input 7.4400 hp;Output 3.6200 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought