Motion
26Q20L18

DODGE
26Q20L18

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15607175
MFR #26Q20L18
List Price$2,738.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q20L18

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15607175
MFR #26Q20L18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,738.84/each for your price

Overview

Mfr description
26Q20L18 26Q20L18 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    26Q20L18
  • Weight
    53 lbs, 24.04 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought