Motion
47Q30LR21 TIGEAR-2 REDUCER

DODGE
47Q30LR21 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15607182
MFR #47Q30LR21 TIGEAR-2 REDUCER
List Price$11,243.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q30LR21 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15607182
MFR #47Q30LR21 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,243.14/each for your price

Overview

Mfr description
47Q30LR21 47Q30LR21 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    4.7500 in
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text