Motion
47Q40LR21 TIGEAR-2 REDUCER

DODGE
47Q40LR21 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #15607183
MFR #47Q40LR21 TIGEAR-2 REDUCER
Price$11,807.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q40LR21 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #15607183
MFR #47Q40LR21 TIGEAR-2 REDUCER

Mfr description
47Q40LR21 47Q40LR21 TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,807.46/each

Specifications

Dimensions

  • Center Distance
    4.7500 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)