Motion
47A05L25SB

DODGE
47A05L25SB

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.7500 in Center Distance, 3-Piece Coupled Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #15607184
MFR #47A05L25SB
List Price$11,737.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47A05L25SB

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.7500 in Center Distance, 3-Piece Coupled Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #15607184
MFR #47A05L25SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,737.54/each for your price

Overview

Mfr description
47A05L25SB 47A05L25 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    4.7500 in
  • Ratio
    5:1
  • Max Input Horsepower
    30.4400 hp
  • Horsepower Rating Normal Duty
    Input 30.4400 hp, Output 28.7000 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    Output Solid Shaft
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    5169 in/lb;584.018 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    22685.93 N, 5100 lbf
  • Housing Height
    5.3100 in, 134.87 mm
  • Series
    Tigear-2
  • Weight
    251 lbs, 113.852 kg
  • Horsepower
    Input 30.4400 hp, Output 28.7000 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    5:1
  • Output
    28.7000 hp;21.402 kW
  • Paint Type
    Standard
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shaft Length
    4.0100 in;101.85 mm
  • Torque Rating (in-lb)
    5169 in-lbs;584.018 Nm
  • Thermal Horsepower Rating
    Input 24.7800 hp;Output 28.7000 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5100 lbf;22685.93 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought