1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
35A10R14 TIGEAR-2 REDUCER 1" EXT SHAFT
Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output
Mi Item #
15607185
MFR #
35A10R14 TIGEAR-2 REDUCER 1" EXT SHAFT
Price
$5,504.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 35A10R14 TIGEAR-2 REDUCER 1" EXT SHAFT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
35A10R14 TIGEAR-2 REDUCER 1" EXT SHAFT
Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output
Mi Item #
15607185
MFR #
35A10R14 TIGEAR-2 REDUCER 1" EXT SHAFT
Mfr description
35A10R14SL408 35A10R14 TIGEAR-2 REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,504
.02
/each
Add to Cart
Specifications
Dimensions
Center Distance
3.5000 in
Ratio
10:1
Details
Input Type
3-Piece Coupled
Output Type
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items