Motion
17SBUSH014

DODGE
17SBUSH014

17SBUSH014 TIGEAR-2 BUSHING KIT 7/8
MI ITEM #15607186
MFR #17SBUSH014
Price$1,131.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17SBUSH014

17SBUSH014 TIGEAR-2 BUSHING KIT 7/8
MI ITEM #15607186
MFR #17SBUSH014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,131.86/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in, 22.23 mm
  • Shaft Diameter
    7/8 in, 22.23 mm
  • Weight
    0.8 lbs, 0.363 kg

Details

  • Manufacturer Catalog Number
    17SBUSH014
  • Series
    Tigear-2
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
17SBUSH014 TIGEAR-2 BUSHING KIT 7/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought