Motion
H3GGS01418A5

DODGE
H3GGS01418A5

14.18:1 Ratio, Hollow Bore Input Type, 1.0000 in Input Size
MI ITEM #15607192
MFR #H3GGS01418A5
List Price$1,754.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3GGS01418A5

14.18:1 Ratio, Hollow Bore Input Type, 1.0000 in Input Size
MI ITEM #15607192
MFR #H3GGS01418A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,754.57/each for your price

Overview

Mfr description
H3GGS01418A5 HB382GH80G4/14.18A5SI1.000

Specifications

  • Ratio
    14.18:1
  • Actual Ratio
    14.18:1
  • Input Type
    Hollow Bore
  • Input Size
    1.0000 in
  • Series
    HB382
  • Weight
    33.341 kg, 73.505 lb
  • Output Size
    1.9688 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought