Motion
H10C56SHDOSS121036

DODGE
H10C56SHDOSS121036

1210.36:1 Ratio, C-Face Input Type, 2.8750 in Output Shaft Diameter
MI ITEM #15607193
MFR #H10C56SHDOSS121036
List Price$17,239.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H10C56SHDOSS121036

1210.36:1 Ratio, C-Face Input Type, 2.8750 in Output Shaft Diameter
MI ITEM #15607193
MFR #H10C56SHDOSS121036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,239.51/each for your price

Overview

Mfr description
H10C56SHDOSS121036

Specifications

  • Ratio
    1210.36:1
  • Actual Ratio
    1210.36:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    2.8750 in
  • NEMA / IEC Frame Size
    56C
  • Series
    HB1084
  • Housing Length
    5.5100 in
  • Weight
    142.914 kg, 315.072 lb
  • Output Size
    2.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought