Motion
M8C28H01079SCXT2

DODGE
M8C28H01079SCXT2

10.79:1 Reduction, 10.79:1 Ratio, C-Face Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #15607195
MFR #M8C28H01079SCXT2
Price$9,417.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M8C28H01079SCXT2

10.79:1 Reduction, 10.79:1 Ratio, C-Face Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #15607195
MFR #M8C28H01079SCXT2

Mfr description
M8C28H01079SCXT2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,417.87/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    280TC
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    10.79:1
  • Weight
    271.47 kg, 598.49 lb

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    M8C28H01079SCXT2
  • Reduction
    10.79:1
  • Series
    MW882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)