Motion
TIGEAR-2  3-PC COUPLED 4:1

DODGE
TIGEAR-2 3-PC COUPLED 4:1

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.3100 in Center Distance, Solid Output, Left Hand Output
Mi Item #15607444
MFR #TIGEAR-2 3-PC COUPLED 4:1
Price$2,688.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 3-PC COUPLED 4:1

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.3100 in Center Distance, Solid Output, Left Hand Output
Mi Item #15607444
MFR #TIGEAR-2 3-PC COUPLED 4:1

Mfr description
232A04L14 TIGEAR-2 3-PC COUPLED 4:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,688.14/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Ratio
    4:1

Details

  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)