Motion
400HVKF6028 800 1800 TEAAC 400H

MARATHON ELECTRIC
400HVKF6028 800 1800 TEAAC 400H

400HVKF6028 800 1800 TEAAC 400H
Mi Item #15618400
MFR #400HVKF6028 800 1800 TEAAC 400H
Price$153,533.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
400HVKF6028 800 1800 TEAAC 400H

400HVKF6028 800 1800 TEAAC 400H
Mi Item #15618400
MFR #400HVKF6028 800 1800 TEAAC 400H

Mfr description
400HVKF6028 800 1800 TEAAC 400H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153,533.06/each

Specifications

Dimensions

  • Frame Size
    256T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720027752
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)