Motion
Nitta LVR-60
Package Handling Belting - Nitta LVR-60 Live Roller Belt 45mm width x 500ft Length
Mi Item #15619150
MFR #Nitta LVR-60
Price$12.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Package Handling Belting - Nitta LVR-60 Live Roller Belt 45mm width x 500ft Length
Mi Item #15619150
MFR #Nitta LVR-60

Mfr description
LVR-60 45MM WIDE X 500' LONG
  • Original OEM Live Roller Belt Specification
  • Used on roller conveyor system within distribution centers
  • Aramid Cord construction for enhanced strength and durability while maintaining excellent flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.00/ft

Specifications

Dimensions

  • Belt Thickness
    4.55 mm
  • Belt Width
    45 mm
  • Length
    500 ft
  • Minimum Pulley Diameter
    110 mm

Details

  • Alligator
    Not Recommended
  • Anti Static Protection
    Anti-Static
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Polyamide Fabric
  • Carcass
    Aramid Fabric
  • Clipper
    Not Recommended
  • Color
    Blue
  • Compound
    Blue TPU
  • Elongation at Break
    0.50 %
  • Endless Splice
    Endless Splice
  • FDA Accepted
    Non FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non Oil-Resistant
  • Ply
    1
  • Product Type
    Packaging Handling
  • Temperature Range
    14 to 140° F
  • Top Cover
    Blue TPU
  • Working Strength
    3997 lbs/PIW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)