Motion
VTB 45
Pillow Block Ball Bearing Unit - 45 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15621560
MFR #VTB 45
Price$444.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 45 mm Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15621560
MFR #VTB 45

Mfr description
VTB 45 BALL PILLOW BLK HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.0000 in
  • Bolt Center Diameter
    3.7500 in
  • Bolt Center To Center Length
    3.7500 in
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7717 in
  • Bore Length
    2.2810 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    1.7200 in
  • Inside Diameter
    45 mm
  • Length
    5.0000 in
  • Length Through Bore
    2.2810 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    45 mm
  • Tap Thread Size
    1/2 in-13
  • Thread Size
    1/2 in-13
  • Width
    2.0000 in, 50.79 mm

Details

  • Bearing Number
    GRAE45RRB
  • Bearing Type
    Ball
  • Distance Between Mounting Hole Cen
    3.7500 in
  • Dynamic Load Capacity
    8160 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Tapped Base
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Material
    Cast Iron
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GRAE45RRB
  • Rolling Element
    Ball
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    4600 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)