Motion
VTB1 1/8
Pillow Block Ball Bearing Unit - 1.1250 in Bore, Tapped Base Mount, Eccentric Collar Locking
Mi Item #15621571
MFR #VTB1 1/8
Price$256.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1250 in Bore, Tapped Base Mount, Eccentric Collar Locking
Mi Item #15621571
MFR #VTB1 1/8

Mfr description
VTB1 1/8 BALL PILLOW BLK HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6880 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.4060 in
  • Inside Diameter
    1.1250 in
  • Length
    4.0000 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1.1250 in
  • Tap Thread Size
    7/16 in-14
  • Thread Size
    7/16 in-14
  • Width
    1.5000 in, 38.10 mm

Details

  • Bearing Number
    GRA102RRB
  • Bearing Type
    Ball
  • Distance Between Mounting Hole Cen
    3.0000 in
  • Dynamic Load Capacity
    4850 lbf
  • Housing Construction
    Tapped Base
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GRA102RRB
  • Rolling Element
    Ball
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    2530 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)