Motion
00923102

HYDAC CORP
00923102

Transducer - HDA 4700 Series, 160 bar, Output 4 to 20mA (3 conductor, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin
Mi Item #15622022
MFR #00923102
Price$2,012.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00923102

Transducer - HDA 4700 Series, 160 bar, Output 4 to 20mA (3 conductor, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin
Mi Item #15622022
MFR #00923102

Mfr description
00923102 HDA 4746-CC-0160-0160-PD-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,012.48/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    M12 Male, 4-Pin
  • Output
    4 to 20mA (3 conductor
  • Pressure Range
    160 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4700
  • Standards Met
    EN 13849, PL D, UL
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)