Motion
00930810

HYDAC CORP
00930810

Transducer - HDA 4400 Series, 250 bar, Output 0 to 10 Vdc, Process Conn. G1/2 flush membrane ISO 1179-2, Elec. Conn. DIN EN 175301-803 Form A (4-Pin)
Mi Item #15622075
MFR #00930810
Price$1,402.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00930810

Transducer - HDA 4400 Series, 250 bar, Output 0 to 10 Vdc, Process Conn. G1/2 flush membrane ISO 1179-2, Elec. Conn. DIN EN 175301-803 Form A (4-Pin)
Mi Item #15622075
MFR #00930810

Mfr description
00930810 HDA 44Z5-B-0250-G01-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,402.06/each

Specifications

Dimensions

  • Pressure Port Size
    G 1/2

Details

  • Accuracy
    1.00 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Output
    0 to 10 Vdc
  • Pressure Range
    250 bar
  • Process Connection
    G1/2 flush membrane ISO 1179-2
  • Series
    HDA 4400
  • Standards Met
    UL approval
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)