Specifications
Dimensions
- Element Size7.0013
Details
- Element ApplicationPressure
- Filter MaterialGlass Fiber
- Filter TypeLow Pressure
- Micron Rating20 micron
- Seal MaterialNBR
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)