Specifications
Dimensions
- Element Size0650
Details
- Element ApplicationPressure
- Filter DesignCartridge
- Filter MaterialOH/PS - Fiberglass
- Filter TypePressure Line
- Micron Rating5 micron
- Seal MaterialNBR (Perbunan)
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)