Motion
0055 D 010 ON /-SO882

HYDAC CORP
0055 D 010 ON /-SO882

0055 D 010 ON /-SO882
MI ITEM #15622145
MFR #0055 D 010 ON /-SO882
Price$147.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0055 D 010 ON /-SO882

0055 D 010 ON /-SO882
MI ITEM #15622145
MFR #0055 D 010 ON /-SO882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.79/each

Specifications

Dimensions

  • Element Size
    0055
  • Inside Diameter
    1.0240 in,26 mm
  • Length
    4.6000 in,116.80 mm
  • Outside Diameter
    2.2000 in,55.88 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Pressure Line
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    D

Overview

Mfr description
01314464 0055 D 010 ON /-SO882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought