Motion
0800 D 010 ON/PS

HYDAC CORP
0800 D 010 ON/PS

0800 D 010 ON/PS
MI ITEM #15622148
MFR #0800 D 010 ON/PS
Price$1,888.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0800 D 010 ON/PS

0800 D 010 ON/PS
MI ITEM #15622148
MFR #0800 D 010 ON/PS

Mfr description
01316802 0800 D 010 ON/PS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,888.90/each

Specifications

Dimensions

  • Element Size
    0800
  • Height
    16.0000 in,406.40 mm
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    16.0000 in,406.40 mm
  • Outside Diameter
    3.6000 in,91.40 mm
  • Overall Diameter
    3.6000 in,91 mm
  • Overall Length
    16.0000 in, 406.40 mm
  • Width
    3.6000 in,91 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Pressure Line
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)