Motion
CFW45G25W1.0/12

HYDAC CORP
CFW45G25W1.0/12

CFW45G25W1.0/12
MI ITEM #15622186
MFR #CFW45G25W1.0/12
Price$938.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CFW45G25W1.0/12

CFW45G25W1.0/12
MI ITEM #15622186
MFR #CFW45G25W1.0/12

Mfr description
02084067 CFW45G25W1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$938.87/each

Specifications

Dimensions

  • Element Size
    45
  • Height
    3.1600 in,80.20 mm
  • Length
    3.1600 in,80.20 mm
  • Outside Diameter
    1.5000 in,38.10 mm
  • Overall Diameter
    1.5000 in,38.10 mm
  • Overall Length
    3.1600 in, 80.20 mm
  • Width
    1.5000 in,38.10 mm

Details

  • Element Application
    Pressure
  • Filter Design
    Manifold Cartridge Filter
  • Filter Material
    Aluminum
  • Filter Type
    High Pressure
  • Fluid Type
    Petroleum Based Fluids, Synthetic Fluids, Water Glycol, Water-in-Oil Emulsion
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    207 bar, 3002 psi
  • Micron Rating
    25 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    CF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)